Abbotsford
das2582t01xtm40308310

LIGHTHEADED LIGHTING 3000K 83 CRI 1000LM 3 Series Quadra Wall Wash XTM Trim, White

Price $218.96 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-582-T-01-XTM40-30-8310

Description

Wall Wash BRO is the square trim rounds out the quadra family to provide wall wash capability. Careful lamp positioning above the glass spread lens optimizes uniformity. The quadra wall wash has a strategically placed reflector and lens that optimizes uniform vertical illumination. It is ideal for wall washing or grazing applications. Ideal spacing 30 inch on center and 24 inch away from wall. Die-cast aluminium fixture. Powder coated and plated trim ring finishes. Trim clips designed for 5/8 inch ceiling thickness.

Specifications

Brand Name Lighthead Lighting Sub Brand Quadra
Item Name Trim Type Square, Wall Wash
For Use With Quadra 2-582-T Downlight Standards cETLus Listed
Application For Wall Washing or Grazing Applications

Packages

1 - UNIT - 1