Abbotsford
das2582tmr1601

LIGHTHEADED LIGHTING 4-inch Quadra Wall Wash MR16 Recessed Downlight, White

Price $113.31 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-582-T-MR16-01

Description

The square trim rounds out the quadra family to provide wall wash capability. Careful lamp positioning above the glass spread lens optimizes uniformity. The quadra wall wash has a strategically placed reflector and lens that optimizes uniform vertical illumination. It is ideal for wall washing or grazing applications. The bridgelux module produces a light consistency within 3 SDCM. Ideal spacing 30 inch on center and 24 inch away from wall. Die-cast aluminium fixture. Powder coated and plated trim ring finishes. Trim clips designed for 5/8 inch ceiling thickness.

Specifications

Brand Name Lighthead Lighting Sub Brand Quadra
Item Name Trim Type Square, Wall Wash
For Use With Quadra 2-582-T Downlight Standards cETLus Listed
Application For Wall Washing or Grazing Applications

Packages

1 - UNIT - 1