![das2500t01bro40308010](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127009826.jpg?preset=medium)
LIGHTHEADED LIGHTING 2-500-T-01-BRO40-30-8010 TRIM WHI FINISH BROQUADRA 30K 80CRI
Description
Quadra BRO a clear modern aesthetic shines through in the quadra family of square aperture recessed downlights. Quadra was integrally engineered for multiple lamping options, including LED, to ensure ultra low glare from the deeply regressed light source. Clear lens standard. Die-cast aluminium fixture. Powder coated and plated trim ring finishes. Trim clips designed for 5/8 inch ceiling thickness. Accepts up to 2 optional media.
Specifications
Brand Name | Lighthead Lighting | Sub Brand | Quadra |
Item Name | Trim | For Use With | Quadra 2-500-T Downlight |
Standards | cETLus Listed |
Packages
1 - UNIT - 1 |