
LIGHTHEADED LIGHTING 4 inch MR16 Halogen Clear Glass Quadra Trim Pot, White
Description
Quadra BRO a clear modern aesthetic shines through in the quadra family of square aperture recessed downlights. Quadra was integrally engineered to ensure ultra low glare from the deeply regressed light source. Clear lens standard. Die-cast aluminium fixture. Powder coated and plated trim ring finishes. Trim clips designed for 5/8 inch ceiling thickness. Accepts up to 2 optional media.
Specifications
Brand Name | Lighthead Lighting | Sub Brand | Quadra |
Item Name | 4 in Pot Trim | Type | Square, 30° Vertical Tilt |
Lamp Type | MR16 Halogen | Ceiling Opening | 4-1/2 in |
Housing Material | Die-Cast Aluminum | Series | 2-500-T |
Mounting Type | Recessed | For Use With | 2-025, 2-065 Non-Insulated, 2-035 Remodel, 2-065 Chicago Plenum, 2-015, 2-017 Insulated, 2-105 Concrete Housings |
Standards | cETLus Listed | Application | For Damp Location |
Packages
1 - UNIT - 1 |