LIGHTHEADED LIGHTING 2-520-T-01SASBRO40308010 3000K 80-1000LM 3 Series Miro BRO LED Square Silver Satin Reflector, White
Description
The Miro BRO integrates a slightly canted square reflector which minimizes glare, allows for 20° of adjustability (3 series only), can accept up to 2 lens accessories, and permits for a selection of interior finishes. Select beam spreads, reflector finishes, and trim colors for optimal effort. The Bridgelux module produces a light consistency within 3 SDCM (MacAdam Ellipse).PRODUCT FEATURES:- Utilizes Bridgelux LED- Lumen output: 800–3000- 20° aiming (3 series)- Clear glass lens standard- Die-cast aluminum fixture- Powder coated and plated trim ring finishes- Trim clips designed for 5/8" ceiling thickness- Accepts up to 2 optional media- L70 @ 50,000 hours
Specifications
Brand Name | Lighthead Lighting | Sub Brand | Miro Bro |
Item Name | LED Recessed Downlight | Type | Dimmable, Square |
Voltage Rating | 120 V | Fixture Wattage | 9 W |
Lamp Type | LED | Ceiling Opening | 3-7/8 in |
Housing Material | Aluminum | Beam Angle | 40° |
Recessed Trim Type | 4 in Square | Average Life | 50000 hr |
Color Temperature | 3000/4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Satin Silver | Lumens | 1000 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 4-5/8 in W x 3-5/8 in H | Special Features | 3-1/8 in Aperture, 5/8 in Ceiling Thickness |
Standards | cETLus Listed | Application | For Damp Location |
Packages
1 - UNIT - 1 |