Abbotsford
das2520t01sasxtm40308310

LIGHTHEADED LIGHTING 2-520-T-01SASXTM40308310 3000K Miro BRO LED Square Silver Satin Reflector, White

Price $197.06 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-520-T-01SASXTM40308310

Description

The Miro BRO integrates a slightly canted square reflector which minimizes glare, allows for 20° of adjustability (3 series only), can accept up to 2 lens accessories, and permits for a selection of interior finishes. Select beam spreads, reflector finishes, and trim colors for optimal effort. The Bridgelux module produces a light consistency within 3 SDCM (MacAdam Ellipse).PRODUCT FEATURES:- Utilizes Bridgelux LED- Lumen output: 800–3000- 20° aiming (3 series)- Clear glass lens standard- Die-cast aluminum fixture- Powder coated and plated trim ring finishes- Trim clips designed for 5/8" ceiling thickness- Accepts up to 2 optional media- L70 @ 50,000 hours

Specifications

Brand Name Lighthead Lighting Sub Brand Miro
Item Name Trim For Use With Miro Premium LED Downlight
Standards cETLus Listed

Packages

1 - UNIT - 1