![eltb471wwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10613931.jpg?preset=medium)
ELITE LIGHTING 4 inch Elite Square Stepped Baffle, White/White
Description
Square Stepped Baffle trim use with Recessed Compact Fluorescent (CFL) fixtures.
Specifications
Brand Name | Elite Lighting | Item Name | 4 in Stepped Baffle Trim |
Type | Square, Direct, Symmetric | Lamp Type | Compact Fluorescent, R20/PAR20 |
Lamp Wattage | Compact Fluorescent: 13 W, R/PAR20: 50 W | UPC | 847801031174 |
Packages
1 - UNIT - 1 |