![jun12sqwwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287535567.jpg?preset=medium)
ACUITY 4 inch 12SQ Square Frosted Lensed Trim Line Voltage, White
Description
Juno 4-in 12SQ square lensed trim for line voltage housings offers designer-grade style for both residential and light-commercial applications. The Juno 12SQ square lensed trim features a perimeter frosted square glass lens. The Juno 12SQ square trim is constructed of high-quality, die-cast aluminum and features push-in springs for simple installation and perfect alignment.
Specifications
Brand Name | Juno | Item Name | 4 in Shower Trim |
Type | Clear Center, Square, Line Voltage | Lamp Type | PAR20/R20 |
Housing Material | Die-Cast Aluminum | Series | 12SQ |
Lamp Wattage | 18/26/30/50 W | Width | 5 in |
Depth | 5 in | Color | White, Frosted Lens |
For Use With | IC1/IC1W/IC1S/IC1P/TC1/TC1S/TC1R/TC1RCW/ICPL4/PL4/IC1LED/IC1RLED Recessed Light Housings | Standards | UL Listed |
Application | For Residential and Light Commercial Applications, Wet Locations | UPC | 661209422286 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |