![jun17sqbwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287535562.jpg?preset=medium)
ACUITY 4 inch 17SQ Square Downlight Trim Line Voltage Black, White Trim
Description
Juno 17SQ square downlight trim for line voltage housings offers designer-grade style for both residential and light-commercial applications. The Juno 17SQ square downlight trim has a black insert that minimizes glare at the aperture and is constructed of high-quality, die-cast aluminum. The 17SQ square downlight trim features push-in springs for simple installation and perfect alignment.
Specifications
Brand Name | Juno | Item Name | 4 in Reflector Trim |
Type | Square, Line Voltage, Dimmable | Voltage Rating | 120 V |
Lamp Type | PAR20/R20 Halogen/Incandescent/LED | Housing Material | Die-Cast Aluminum |
Series | 17SQ | Lamp Wattage | 12 W |
Application | For Recessed Commercial, Recessed Residential, Damp Location | UPC | 661209422224 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |