![jun17sqhzwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287535562.jpg?preset=medium)
ACUITY 4 inch 7SQ Square Downlight Trim Line Voltage Haze, White Trim
Description
Juno 17SQ square downlight trim for line voltage housings offers designer-grade style for both residential and light-commercial applications. The Juno 17SQ square downlight trim has a black insert that minimizes glare at the aperture and is constructed of high-quality, die-cast aluminum. The 17SQ square downlight trim features push-in springs for simple installation and perfect alignment.
Specifications
Brand Name | Juno | Item Name | 4 in Reflector Trim with Black Insert |
Type | Square, Line Voltage | Lamp Type | PAR20/R20 |
Housing Material | Die-Cast Aluminum | Series | 17SQ |
Lamp Wattage | 18/26/30/39/50 W | Width | 5 in |
Depth | 5 in | Color | White, Haze Reflector |
For Use With | IC1/IC1W/IC1S/IC1P/TC1/TC1S/TC1R/TC1RCW/ICPL4/PL4/IC1LED/IC1RLED Recessed Light Housings | Standards | UL Listed |
Application | For Residential and Light Commercial Applications, Wet Locations | UPC | 661209422231 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |