![jun17sqwwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12167970.jpg?preset=medium)
ACUITY 4 inch 17SQ Square Downlight Trim Line Voltage White, White Trim
Description
Die cast aluminum square downlight, pinholeand lensed trim options. Downlight and pinhole trims feature black insert to minimize glare at the aperture.
Specifications
Brand Name | Juno | Item Name | 4 in Reflector Trim with Black Insert |
Type | Square, Line Voltage | Lamp Type | PAR20/R20 |
Housing Material | Die-Cast Aluminum | Series | 17SQ |
Lamp Wattage | 18/26/30/39/50 W | Width | 5 in |
Depth | 5 in | Color | White, White Reflector |
For Use With | IC1/IC1W/IC1S/IC1P/TC1/TC1S/TC1R/TC1RCW/ICPL4/PL4/IC1LED/IC1RLED Recessed Light Housings | Standards | UL Listed |
Application | For Residential and Light Commercial Applications, Wet Locations | UPC | 661209422217 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |