ACUITY 4 inch 447SQ Square Downlight Trim Low Voltage Haze, White Trim
Description
Juno 447SQ square downlight trim for low voltage housings offers designer-grade style for both residential and light-commercial applications. The Juno 447SQ square downlight trim has a black insert that minimizes glare at the aperture and is constructed of high-quality, die-cast aluminum. The 447SQ square downlight trim features push-in springs for simple installation and perfect alignment.
Specifications
Brand Name | Juno | Item Name | 4 in Downlight Adjustable Reflector Trim |
Type | Square, Low Voltage | Lamp Type | MR16 |
Housing Material | Die-Cast Aluminum | Series | 447SQ |
Lamp Wattage | 50 W | Width | 5 in |
Depth | 5 in | Color | White, Haze Reflector |
For Use With | IC44N/IC44NW/IC44NS/TC44/TC44V/TC44S/TC44R Recessed Light Housings | Application | For Residential and Light Commercial Applications |
UPC | 661209422323 |
Packages
1 - UNIT - 1 |