![jun441sqwwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287535564.jpg?preset=medium)
ACUITY 4 inch 41SQ Square Lensed Trim Low Voltage Frosted Lens, White Trim
Description
4" Square Downlight/Adjustable Square Lensed Trim, White, White Trim Ring
Specifications
Brand Name | Juno | Sub Brand | Juno |
Item Name | 4 in Center Trim | Type | Square, Wet Location |
Lamp Type | MR16 | Housing Material | Die Cast Aluminum |
Lamp Wattage | 50 W | For Use With | Standard Juno® 4 in IC44N/IC44N W/IC44N S/TC44/TC44 V/TC44 S/TC44R Housings |
Application | For Both Residential and Light Commercial Applications | UPC | 661209422415 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |