
SIGNIFY 6 inch 120V 3000K 1000LM 80CRI SlimSurface Square LED Downlight with ELV / Triac Dimming, White
Description
SlimSurface LED is a low profile downlight intended for ceiling or wall mount applications. This 0.625" thick luminaire offers the appearance of a recessed downlight but is actually surface mounted.BENEFITS:• The thinnest available solution with an integral driver for existing J-boxes or new construction• Provides an affordable alternative to Air-Seal IC recessed housings or Fire-Rated boxes• Glare controlling lens for comfortable light distribution
Specifications
Brand Name | Philips Lighting | Sub Brand | SlimSurface |
Item Name | Square Downlight | Type | Direct Light Outlet, Symmetric |
Voltage Rating | 120 V | Fixture Wattage | 14.2 W |
Lamp Type | LED | Lamp Wattage | 14.2 W |
Recessed Trim Type | 6 in Square | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Ballast Type | Electronic Transformer |
Lumens | 1000 lm | Mounting Type | Wall |
Housing Finish | White, Matte | Dimensions | 161 mm L x 16 mm H |
Includes | Control Unit | Application | Downlighting |
UPC | 662057988863 |
Packages
1 - UNIT - 1 |