Abbotsford
yklwf4sqsled30kmwm6

ACUITY 253KA4 4-inch 3000K 120V WF4 Series Wafer-Thin Square LED Downlight- Smooth Trim, Matte White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:253KA4

Description

The 4" Wafer LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a housing. The LED module maintains at least 70% light output for 36,000 hours. These LED Wafer downlights are intended for closets, attics, hallways, bathrooms, kitchens, basements, soffits, entry ways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas.

Specifications

Brand Name Lithonia Lighting Sub Brand Wafer™
UPC 190887706116

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok