![elt4owsled4000ldim1050k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/291489474.jpg?preset=medium)
ELITE LIGHTING 4 ft 40W 5000K 4000LM OWS-LED Series IP65 and Wet Location LED Linear Luminaire, White
Description
The OWS-LED series is suitable for wet location areas and an energy-efficient solution for replacing wet location fluorescent fixtures. Common applications include parking garages, schools, industrial facilities, stairways, car washes, and many more locations.
Specifications
Brand Name | Elite Lighting | Item Name | LED Linear Vapour Tight Luminaire |
Voltage Rating | 120 V | Lamp Type | LED |
Housing Material | Fiberglass | Series | OWS-LED |
Average Life | 50000 hr | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 85 | Lens Type | Frosted |
Lumens | 4480 lm | Mounting Type | Surface |
Dimensions | 4 ft L x 5.1 in W x 3.94 in D | Includes | Mounting Bracket |
Standards | UL, cULus, DLC Listed, NSF Splash Zone 2 | Application | For Wet Locations |
Packages
1 - UNIT - 1 |