CANARM IVL203BPT Vanity Series 3-Lamp Fixture
Description
BPT contemporary vanity fixture.
Specifications
Brand Name | Canarm | Item Name | Contemporary Vanity Fixture |
Lamp Type | A | Number of Lamps | 3 |
Housing Finish | Brushed Pewter | Lamp Wattage | 100 W |
Mounting Type | Down, Wall, Up | Housing Material | Frosted Glass |
Dimensions | 24-3/4 in W x 5-1/2 in D x 8-1/4 in H | Standards | cCSAus Certified |
UPC | 062345187532 |
Packages
1 - UNIT - 1 |