Abbotsford
cawivl259a02bpt

CANARM IVL259A02BPT 100W Type A Griffin 2-Light Vanity Flat Opal Glass

Price $64.00 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CANARM
Manufacturer #:IVL259A02BPT

Description

Griffin, IVL259A02 BPT, 2 Light Vanity, Flat Opal Glass, 100 W Type A.FEATURES:• Size of fixture: 14” W x 7 1/4” H x 7 1/4” D• Finish: brushed pewter• Glass: flat opal glass• Size of glass: 4 5/8” W x 5” H• Lamping: 2 x 100W A bulb (not included)• Base/Pan: 14” L x 4 3/4” H• Mounting: up or down position

Specifications

Brand Name Canarm Sub Brand Griffin
UPC 062345248042

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok