Abbotsford
cawivl259a03bpt

CANARM IVL259A03BPT 100W Type A Griffin 3-Light Vanity Flat Opal Glass

Price $91.82 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CANARM
Manufacturer #:IVL259A03BPT

Description

Griffin, IVL259A03 BPT, 3 Light Vanity, Flat Opal Glass, 100 W Type A.FEATURES:• Size of fixture: 24” W x 7 1/4” H x 7 1/4” D• Finish: brushed pewter• Glass: flat opal glass• Size of glass: 4 5/8” W x 5” H• Lamping: 3 x 100W A bulb (not included)• Base/Pan: 24” L x 4 3/4” H• Mounting: up or down position

Specifications

Brand Name Canarm Sub Brand Griffin
UPC 062345248059

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok