![exc700724ptr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12239576.jpg?preset=medium)
EXCEL LIGHTING & MANUFACTURING 700724PT 60W Galaxy Lighting Four Light Vanity Bar, Pewter
Description
Four light vanity bar with pewter finish and incandescent lamps 4x60W with medium base.
Specifications
Brand Name | Galaxy Lighting | Item Name | Vanity Light Fixture |
Type | Direct Outlet, Symmetric | Fixture Wattage | 240 W |
Number of Lamps | 4 | Housing Finish | Matte Pewter |
Lamp Wattage | 60 W | Lamp Base | E26 Medium |
Dimensions | 609.6 mm W x 123.825 mm H |
Packages
1 - UNIT - 1 |