![exc718348ptr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12239553.jpg?preset=medium)
EXCEL LIGHTING & MANUFACTURING 48x4-1/4 inch 8x60W E26 Pewter Galaxy Lighting Surface Fixture Bath Bar
Description
Eight light vanity bar with pewter finish and incandescent lamps 8x60W with medium base.
Specifications
Brand Name | Galaxy Lighting | Item Name | Vanity Light Fixture |
Type | Direct Outlet, Symmetric | Fixture Wattage | 480 W |
Number of Lamps | 8 | Housing Finish | Matte Pewter |
Lamp Wattage | 60 W | Lamp Base | E26 Medium |
Mounting Type | Suspended | Dimensions | 1219.2 mm W x 50.8 mm H |
Packages
1 - UNIT - 1 |