48x4-1/4" 8x60W E26 Pewter Galaxy Lighting Surface Fixture Bath Bar, Polished Brass
Description
Six light vanity bar, polished brass. Location: damp place.
Specifications
Brand Name | Galaxy Lighting | Sub Brand | Pewter |
Item Name | Vanity Bath Bar Fixture | Fixture Wattage | 480 W |
Number of Lamps | 8 | Housing Finish | Polished Brass |
Lamp Wattage | 60 W | Lamp Base | E26 Medium |
Mounting Type | Surface | Dimensions | 48 in L x 4-1/4 in H x 2 in T |
Application | For Damp Place |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |