![cawifm1612bpt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12392183.jpg?preset=medium)
CANARM 2x60W 120V 12 inch Canarm Fixture Flush Mount
Description
Clip flushmount 12” with opal glass
Specifications
Brand Name | Canarm | Item Name | Ceiling Fixture |
Type | Symmetric | Voltage Rating | 120 V |
Wattage | 2 x 60 W | Fixture Color/Finish | Brass |
Dimensions | 114.3 mm D x 304.8 mm W | Number of Lamps | 2 |
Mounting | Flush | UPC | 062345190037 |
Packages
1 - UNIT - 1 |