![cawifm211wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12393036.jpg?preset=medium)
CANARM 11 inch CANARM Flush Mount, White
Description
White flushmount 11” with frosted glass
Specifications
Brand Name | Canarm | Item Name | Ceiling Fixture |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
Wattage | 40 W | Fixture Color/Finish | Matte White |
Dimensions | 279.4 mm W x 120.65 mm H | Lamp Type | Incandescent |
Number of Lamps | 2 | Lens Type | Structured Glass |
Mounting | Flush | Lamps Included | No |
UPC | 062345114897 |
Packages
1 - UNIT - 1 |