CANARM 2x60W 120V 13 inch BPT Canarm Fixture Flush Mount
Description
Flushmount 13'' with frosted glass, brushed pewter
Specifications
Brand Name | Canarm | Item Name | Flush Ceiling Fixture |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
Fixture Wattage | 120 W | Lamp Type | Incandescent |
Number of Lamps | 2 | Housing Finish | Matte Pewter |
Lamp Wattage | 60 W | Lens Type | Structured Glass |
Mounting Type | Flush | Dimensions | 330.2 mm W x 139.7 mm D |
UPC | 062345142975 |
Packages
1 - UNIT - 1 |