![gmlsct1240rwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/335382905.jpg?preset=medium)
GM LIGHTING 12W 120VAC 4000K Round ClearTask Surface/Wall/Pendant Mount, White
Description
ClearTask™ combines form with function in a new, circular or square surface mount or suspended fixture that combines an acrylic, pointillist shield that when lit is surrounded by a bright EdgeLit band of light that provides a dramatic focal point to any environment. Available in pendant mount. 3000K or 4000K.FEATURES:• 120VAC operation (remote power supply not required)• Uplight and downlight• Dimmable (Triac)• Surface, wall or pendant mount• 80+ CRI• 3000K or 4000K• Perfect for ceiling, hallways or suspended over dining and pool tables• ETL Listed
Specifications
Brand Name | GM Lighting | Sub Brand | ClearTask™ |
Item Name | Pendant Light Fixture | Type | Triac Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 12 W |
Housing Finish | White | Lighting Technology | Edge-Lit |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80+ | Lens Type | Acrylic, Pointillist |
Lumens | 1140 lm | Mounting Type | Surface, Pendant |
Dimensions | 11-3/8 in dia x 1-5/8 in H | Standards | ETL Listed, Energy Star Certified |
Application | For Dry Location | UPC | 849951010139 |
Packages
1 - UNIT - 1 |