![desclbled14120vbrz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11585757.jpg?preset=medium)
RAB DESIGN LIGHTING 088760 14W 120/277V 5000K 1235L Ceiling Mounted LED Fixture, Black
Description
Die cast aluminum housing with two conduit entries, back box with hook for mounting to junction box. Cast aluminum thermal management for optimal heat sinking. Housing has powder coat paint finish. Clear polycarbonate lens. High powered LED's deliver 1,235 lumens. Colour Temperature 5,000k. Colour Rendering Index (CRI) 67. Lamp Life (L70) 50,000H. Working temperature -40C to +40C. Input voltage 120-277V. Ingress Protection IP65.
Specifications
Brand Name | Rab Design Lighting | Item Name | Ceiling Fixture |
Voltage Rating | 120 - 277 VAC | Wattage | 14 W |
Fixture Color/Finish | Bronze | Lamp Type | LED |
Fixture Material | Die-Cast Aluminum | Lumens | 1235 lm |
Color Temperature | 5000 K | Average Rated Life | 50000 hr |
Lens Type | Clear Polycarbonate | Degree of Protection | IP65 |
Temperature Rating | -40 to 40 °C | Mounting | Junction Box |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |