Abbotsford
desclled14wnwblk

RAB DESIGN LIGHTING 088777 14W 90-130V 4000K RAB® Design LED Ceiling Mount, Black

Inventory
Unavailable for order
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:088777

Description

LED Module custom designed and built in Canada. Cast aluminum thermal management for optimal heat sinking. Precision die cast aluminum housing. Suitable for wet locations. Ideal mounting height 8 - 10 feet. All RAB Design LED luminaires are mercury and UV free LED will deliver 70% of its initial lumens for a minimum 50,000 hours of operation. RAB Design LED luminaires comply with the IESNA LM79 testing procedure, which measures performance qualities of LED luminaires to allow for a true comparison of luminaires regardless of the light source.

Specifications

Brand Name Rab Design Lighting Item Name Downlight Fixture
Voltage Rating 120 - 277 VAC Wattage 14 W
Fixture Color/Finish Black Lamp Type LED
Number of Lamps 6 Fixture Material Die-Cast Aluminum
Color Temperature 4000 K Average Rated Life 50000 hr
Standards IESNA LM79 Tested Application For Wet Location

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok