![desuclled12nwbz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11579271.jpg?preset=medium)
RAB DESIGN LIGHTING CL-LED12-NW-BZ 12W 120V 4000K RAB® Design LED Ceiling Light, Bronze
Description
Ideal for stairwells, entrances or outdoor walkways
Specifications
Brand Name | Rab Design Lighting | Item Name | Downlight Fixture |
Type | Direct, Symmetric | Voltage Rating | 90/130 V |
Fixture Wattage | 72 W | Lamp Type | Not Exchangeable LED |
Housing Finish | Matte Black | Lamp Wattage | 12 W |
Light Color | White | Color Temperature | 4000 - 4000 K |
Ballast Type | Electronic | Lens Type | Glass Transparent |
Lumens | 800 lm | Enclosure Type | IP65 |
Housing Material | Aluminum | Dimensions | 134.8 mm OD x 68.3 mm H |
Includes | Control Unit | Application | For Stairwells, Entrances or Outdoor Walkways |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |