![eltomsled111200ldimtr30k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305403789.jpg?preset=medium)
ELITE LIGHTING 11 inch 1200LM 3000K OMS-LED Series LED Surface Mount Mushroom Fixture, White
Description
APPLICATION: Hallways/corridors, office buildings, library stacks, schools, and hospitals.PRODUCT FEATURES:• Heavy-gauge metal housing• Housing suitable for mounting to standard junction box• Lens is UV stable white acrylic• Suitable for damp location• Emergency battery back-up comes pre-installed on the fixture and emergency pushbutton is installed on the fixture for easy access and aesthetics.• Life tested to ensure light output up to 60,000 hours of operation to L70• Tested to LM-79 and LM-80 standards
Specifications
Brand Name | Oracle Lighting | Item Name | Mushroom Fixture |
Type | Dimmable | Voltage Rating | 120 V |
Lamp Type | LED | Series | OMS-LED |
Average Life | 50000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lens Type | White Acrylic |
Lumens | 1200 lm | Mounting Type | Surface |
Housing Material | Metal | Dimensions | 11.5 in dia x 3.5 in H |
Standards | ETL/C-ETL Listed | Application | For Hallways/Corridors, Office Buildings, Library Stacks, Schools and Hospitals |
Packages
1 - UNIT - 1 |