![eltrl417600l30k90wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/180432482.jpg?preset=medium)
ELITE LIGHTING 4-inch 600LM RL417 Series LED Closet Light w/Built-In PIR Motion Sensor, White
Description
The Elite RL417 has been engineered for standard junction boxes. Lights turn ON automatically when motion is detected and OFF after 30 seconds (customized is time also available) when no motion is detected. Ideal for closets, workrooms, basements, storage areas, utility rooms and attics etc.
Specifications
Brand Name | Elite Lighting | Item Name | LED Module |
Voltage Rating | 120 V | Fixture Wattage | 9.7 W |
Lamp Type | LED | Housing Finish | White |
Series | RL417 | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lumens | 600 lm | Mounting Type | Surface |
Dimensions | 6.2 in dia x 1.1 in H | Includes | Sensor |
Standards | cETLus Listed, cUL Listed for Damp Location, LM79/LM80, Energy Star Certified |
Packages
1 - UNIT - 1 |