Abbotsford
exc625018whfr

EXCEL LIGHTING & MANUFACTURING 2-Light 40W 11.125 ft ft Galaxy Lighting Flush Mount, White with Frosted Swirl Glass

Inventory
Unavailable for order
Manufacturer:EXCEL LIGHTING
Manufacturer #:625018WH/FR

Description

Flush mount with white finish, frosted swirl glass and A19 two incandescent lamps 40W with medium base.

Specifications

Brand Name Galaxy Lighting Item Name Flush Mount Fixture
Fixture Wattage 13 W Lamp Type A19 Incandescent
Number of Lamps 2 Housing Finish White
Lamp Wattage 40 W Lamp Base GX23
Lens Type Frosted Swirl Glass Mounting Type Flush, Ceiling
Housing Material Steel Dimensions 11-1/4 in dia x 4-1/2 in H
Standards CSA Certified Application For Dry Locations

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok