![exc635182pb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12239452.jpg?preset=medium)
EXCEL LIGHTING 635182PB DOME CLG 11in 60W 13inPOB FRST MELON GLASS
Description
Flush mount with Frosted melon glass. Location: dry place.
Specifications
Brand Name | Galaxy Lighting | Item Name | Flush Mount Fixture |
Voltage Rating | 120 V | Fixture Wattage | 120 W |
Lamp Type | Incandescent | Housing Finish | Polished Brass |
Lamp Wattage | 60 W | Lamp Base | Medium |
Lens Type | Frosted Melon Glass | Mounting Type | Flush |
Dimensions | 13-1/8 in dia x 5 in H | Application | For Dry Locations |
Packages
1 - UNIT - 1 |