![exc810208wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/400935681.jpg?preset=medium)
EXCEL LIGHTING & MANUFACTURING 7 1/2 inch 1x60W A19 Galaxy Lighting Mushroom Glass Dome Ceiling, White
Description
Utility Flush Mount - White w/ White Glass
Specifications
Brand Name | Galaxy | Item Name | Ceiling Fixture |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 V |
Lamp Type | A19 Incandescent | Number of Lamps | 1 |
Lens Type | Glass Opal | Dimensions | 190.5 mm OD x 120.65 mm H |
Packages
1 - UNIT - 1 |