Abbotsford
iwacl11s215w30krndbnstd

STANDARD PRODUCTS 11 inch 15W 120V 3000K 1176LM Round LED Ceiling Luminaire, Brushed Nickel

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:67146

Description

Discover our Standard's ceiling luminaire line equipped with high quality integrated LED: they are an energy efficient solution with a life rating of 50 000 hours. This line offers a pleasant, dimmable light making a great solution for any general lighting needs. Thanks to our variety of decorative options you can enjoy direct or indirect lighting fitting seamlessly into any commercial and residential installations. PRODUCT FEATURES:- Watts (W): 15- Colour temp. (K): 3 000- CRI: 80- Average life (hrs): 50 000- Lumens (lm): 1 176- Volts (V): 120

Specifications

Brand Name Standard Products Voltage Rating 120 V
UPC 069549671461

Packages

1 - UNIT - 1 4 - UNIT - 4
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok