![iwacl1425w30kfmsqrstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164289186.jpg?preset=medium)
STANDARD PRODUCTS 63304 25W 120V 3000K Square LED Ceiling Luminaire
Description
Featuring a white and discreet diffusion lens in frosted acrylic, this Stanpro 14" square ceiling fixture is an ideal lighting solution for commercial and decorative applications.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | LED Ceiling Luminaire | Type | Square |
Lamp Type | LED | Dimensions | 355.6 mm W x 88.9 mm D |
DLC | N | Amperage Rating | 660 - 660 mA |
Lamp Wattage | 25 W | Color Temperature | 3000 K |
Lumens | 1700 lm | Mounting | Ceiling, Surface |
Housing Finish | White/Matte | UPC | 069549633049 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 96 - UNIT - 96 |