![iwaclwh14r26wa40k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/501561204.jpg?preset=medium)
STANPRO 14-inch 26W 120V 4000K Round Traditional LED Ceiling Luminaire, White
Description
This Stanpro Traditional LED Ceiling Luminaire is an 14" fixture that offers the advantage of an integrated color temperature selection. With a classical yet timeless design, our luminaires makes the perfect solution for commercial and decorative applications. They are ideal for living rooms, hallways, bedroomsand more!
Specifications
Brand Name | Stanpro | Item Name | LED Ceiling Luminaire |
Type | Round, Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 26 W | Lamp Type | LED |
Housing Finish | White | DLC | N |
Light Output | 70 lm/W | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80+ |
Lens Type | Acrylic | Lumens | 1820 lm |
Mounting Type | Surface | Dimensions | 14 in dia x 3.5 in H |
Standards | Energy Star Certified, cULus, cETLus, Meets Requirements of ICES-005 for Class B | Application | For Commercial and Decorative Applications |
UPC | 069549013766 |
Packages
1 - UNIT - 1 |