![iwaclwh14r26wa30k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/335383019.jpg?preset=medium)
STANPRO 14-inch 26W 120V 3000K Round Traditional LED Ceiling Luminaire, White
Description
This Stanpro Traditional LED Ceiling Luminaire is an 14" fixture that offers the advantage of an integrated color temperature selection. With a classical yet timeless design, our luminaires makes the perfect solution for commercial and decorative applications. They are ideal for living rooms, hallways, bedroomsand more!
Specifications
Brand Name | Stanpro | Item Name | LED Ceiling Luminaire |
Type | Round, Dimmable | Voltage Rating | 120 V |
Wattage | 26 W | Fixture Color/Finish | White |
Dimensions | 14 in | Lamp Type | LED |
DLC | Y | Lumens | 1820 lm |
Color Rendering Index (CRI) | 80 | Color Temperature | 3000 K |
Average Rated Life | 50000 hr | Mounting | Surface |
Standards | cULus, ETL Listed, FCC Compliant, Energy Star Certified | UPC | 069549013759 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |