![iwaclwh11r20wa40k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/221331473.jpg?preset=medium)
STANDARD PRODUCTS 68047 11-inch 4000K Traditional LED Ceiling Luminaire, White
Description
This Stanpro Traditional LED Ceiling Luminaire is an 11" fixture that offers the advantage of an integrated color temperature selection. With a classical yet timeless design, our luminaires makes the perfect solution for commercial and decorative applications. They are ideal for living rooms, hallways, bedroomsand more!
Specifications
Brand Name | Standard Products | Item Name | LED Ceiling Light |
Type | Round | Voltage Rating | 120 V |
Wattage | 20 W | Fixture Color/Finish | White |
Dimensions | 11-1/32 in dia x 3-13/16 in H | Lamp Type | LED |
DLC | Y | Designation | CLWH11-R20W-A/40K |
Lumens | 1400 lm | Color Rendering Index (CRI) | 80 |
Color Temperature | 4000 K | Average Rated Life | 50000 hr |
Application | For Residential and Commercial Applications | UPC | 069549013742 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |