Abbotsford
iwaclwh11r20wa30k

STANDARD PRODUCTS 68046 11-inch 1400LM 3000K LED Round Ceiling Luminaire, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:68046

Description

Install Stnapro's LED ceiling luminaires and save on energy. The series of LED ceiling-mount luminaires, with their low-profile white frosted acrylic diffusers, make a perfect solution for commercial and decorative applications. These energy efficient luminaires are easy to install, use less energy than fluorescent lights, last longer and are maintenance free.

Specifications

Brand Name Stanpro Item Name LED Ceiling Luminaire
Type 120° Beam, Dimmable, Round, Surface Mount, Traditional Voltage Rating 120 V
Wattage 20 W Fixture Color/Finish White
Dimensions 11-1/32 in dia x 3-13/16 in D Lamp Type LED
DLC Y Designation CLWH11-R20W-A/30K
Lumens 1400 lm Color Rendering Index (CRI) 80
Color Temperature 3000 K Average Rated Life 50000 hr
Lens Type Frosted Plastic Temperature Rating -20 to 45 °C
Mounting Ceiling, Surface Lamps Included No
Standards cULus Certified, cETLus Listed, Damp Location Listed, FCC Compliant, Energy Star Certified Application For Commercial and Decorative Applications
UPC 069549013735

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok