![iwaledcl812w40kfmrndstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164289171.jpg?preset=medium)
8" 12W 120V 4000K Dimmable Traditional LED Ceiling Round Luminaire, White
Description
8 IN LED CEIL LUM 12W 40K WH 800lm RND STD
Specifications
Brand Name | Standard Products | Item Name | Ceiling Fixture |
Type | Round | Voltage Rating | 0 - 120 VAC |
Fixture Wattage | 12 W | Lamp Type | LED (Lamp Included) |
Number of Lamps | 1 | Lamp Wattage | 12 W |
Color Temperature | 4000 K | Lumens | 800 lm |
Mounting Type | Ceiling/Flush/Surface | Housing Material | Plastic |
Dimensions | 8 in dia | UPC | 069549641570 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |