Abbotsford
iwaledcl1115w30kfmsqrstd

STANDARD PRODUCTS 11 inch 15W 3000K LED Ceiling Mount Luminaires, Square

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63300

Description

FEATURES AND SPECIFICATIONS: - Lens type: Frosted Acrylic Diffuser - Lens benefits: Square design with softly contoured acrylic lenses. Installed on housing with 2 side latches. - Housing: Simple, functional and low profile design. - Applications: Ideal for use in closets, utility areas, hallways, bedrooms, offices & various residential and commercial applications. - Benefits compared to Traditional Light: Uses less energy than fluorescent lights, lasts longer and is maintenance free.

Specifications

Brand Name Standard Products Item Name Ceiling Fixture
Type Direct Light Outlet, Symmetric, Square Voltage Rating 120 V, 1 - 10 V Dimming
Fixture Wattage 15 W Lamp Type LED (Lamp Included)
Housing Finish White, Matte Amperage Rating 340 mA
Lamp Wattage 15 W Color Temperature 3000 K
Lumens 1050 lm Mounting Type Ceiling/Flush/Surface
Dimensions 279.4 mm L x 279.4 mm W x 88.9 mm H Includes Control Unit
UPC 069549633001

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok