![iwaledcl1115w40kfmsqrstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164289189.jpg?preset=medium)
STANDARD PRODUCTS 11 inch 15W 4000K LED Ceiling Mount Luminaires, Square
Description
FEATURES AND SPECIFICATIONS: - Lens type: Frosted Acrylic Diffuser - Lens benefits: Square design with softly contoured acrylic lenses. Installed on housing with 2 side latches. - Housing: Simple, functional and low profile design. - Applications: Ideal for use in closets, utility areas, hallways, bedrooms, offices & various residential and commercial applications. - Benefits compared to Traditional Light: Uses less energy than fluorescent lights, lasts longer and is maintenance free.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Ceiling Fixture | Type | Direct Light Outlet, Symmetric, Square |
Voltage Rating | 120 V, 1 - 10 V Dimming | Fixture Wattage | 15 W |
Lamp Type | LED | Housing Finish | White, Matte |
DLC | N | Amperage Rating | 340 mA |
Lamp Wattage | 15 W | Color Temperature | 4000 K |
Lumens | 1000 lm | Mounting Type | Ceiling/Flush/Surface |
Dimensions | 279.4 mm L x 279.4 mm W x 88.9 mm H | Includes | Control Unit |
UPC | 069549633018 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 96 - UNIT - 96 |