![iwaledcl1425w40kfmsqrstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331025765.jpg?preset=medium)
STANDARD PRODUCTS 14 inch 25W 4000K LED Ceiling Mount Luminaires, Square
Description
FEATURES AND SPECIFICATIONS: - Lens type: Frosted Acrylic Diffuser - Lens benefits: Square design with softly contoured acrylic lenses. Installed on housing with 2 side latches. - Housing: Simple, functional and low profile design. - Applications: Ideal for use in closets, utility areas, hallways, bedrooms, offices & various residential and commercial applications. - Benefits compared to Traditional Light: Uses less energy than fluorescent lights, lasts longer and is maintenance free.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Ceiling Fixture | Type | Direct Outlet, Symmetric, Square, Standard |
Voltage Rating | 120 V | Fixture Wattage | 25 W |
Lamp Type | LED (Lamp Included) | Housing Finish | White, Matte |
DLC | N | Amperage Rating | 660 mA |
Lamp Wattage | 25 W | Color Temperature | 4000 K |
Mounting Type | Ceiling/Flush/Surface | Dimensions | 355.6 mm L x 355.6 mm W x 88.9 mm H |
Includes | Control Unit | UPC | 069549633056 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |