Abbotsford
iwaledclbn57510w30kfmrnd

STANDARD PRODUCTS 6 inch 10W 120V 3000K Dimmable LED Ceiling Round Luminaire, Brushed Nickel

Price $21.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:64247
Documents Documents

Description

The brushed nickel finish is a line of LED ceiling mount luminaires, perfect to elegantly enhance any décor. These fully dimmable ENERGY STAY approved luminaires can be wall or ceiling mounted and are suitable for damps locations. FEATURES:• Dimmable• Energy Star Listed• Suitable for damp locations• Low-profile white frosted acrylic diffusers• Uses less energy than fluorescent lights, lasts longer and is maintenance free• Easy installation• Ideal for use in closets, utility areas, hallways, bedrooms, offices & various residential and commercial applications.• Reduction in power consumption over traditional light source

Specifications

Brand Name Standard Products Item Name Ceiling Fixture
Type Round Voltage Rating 0 - 120 VAC
Fixture Wattage 10 W Lamp Type LED
Number of Lamps 1 Housing Finish Brushed Nickel
DLC N Lamp Wattage 10 W
Color Temperature 3000 K Lumens 550 lm
Mounting Type Ceiling/Flush/Surface Housing Material Plastic
Dimensions 5-3/4 in dia UPC 069549642478

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok