![iwaledclbn77512w30kfmrnd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164290711.jpg?preset=medium)
8" 12W 120V 3000K Dimmable LED Ceiling Round Luminaire, Brushed Nickel
Description
LED Ceiling luminaire with frosted polystyrene lens. Easy to install twist and lock diffuser. Simple, functional and low profile design. Ideal for use in closets, utility areas, hallways, bedrooms, offices and various residential and commercial applications. Ideal for surface or flush-mount.
Specifications
Brand Name | Standard Products | Item Name | LED Ceiling Luminaire |
Type | Round | Lamp Type | LED |
Lamp Wattage | 12 W | Color Temperature | 3000 K |
Lumens | 750 lm | Mounting | Ceiling, Surface |
Housing Material | Plastic | UPC | 069549642492 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |