Abbotsford
iwaledclbn77512w40kfmrnd

STANDARD PRODUCTS 8 inch 12W 120V 4000K Dimmable LED Ceiling Round Luminaire, Brushed Nickel

Price $22.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:64250
Documents Documents

Description

The brushed nickel finish is a line of LED ceiling mount luminaires, perfect to elegantly enhance any décor. These fully dimmable ENERGY STAY approved luminaires can be wall or ceiling mounted and are suitable for damps locations. FEATURES:• Dimmable• Energy Star Listed• Suitable for damp locations• Low-profile white frosted acrylic diffusers• Uses less energy than fluorescent lights, lasts longer and is maintenance free• Easy installation• Ideal for use in closets, utility areas, hallways, bedrooms, offices & various residential and commercial applications.• Reduction in power consumption over traditional light source

Specifications

Brand Name Standard Products Voltage Rating 120 V
DLC N UPC 069549642508

Packages

1 - UNIT - 1 30 - UNIT - 30 960 - UNIT - 960
This website uses cookies to ensure you get the best experience on our website. Read more
Ok