![junjsbt4in30k90criwlmw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/458929706.jpg?preset=medium)
ACUITY 2846NY 4 inch Juno JSBT Series SlimBasics Tapered LED Surface Mount Disk Light, White
Description
The SlimBasics™ JSBT Tapered LED Disk Lights are low-profile and the perfect economic solution for any junction box installation. Available in 4in and 6in sizes, the JSBT mounts directly over standard junction boxes allowing the fixture to be installed below the ceiling resulting in a budget friendly install. Additionally, these surface mount disk lights bring an aesthetically pleasing design element that blends with any décor.
Specifications
Brand Name | Juno | Sub Brand | SlimBasics™ |
Item Name | Round Disk Light | Type | Tapered |
Voltage Rating | 120 V | Fixture Wattage | 10.5 W |
Lamp Type | LED | Number of Lamps | 1 |
Housing Finish | White | Series | JSBT |
Light Output | 750 lm | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Mounting Type | Surface | Dimensions | 6.46 in W x 1.15 in D |
Standards | cETLus Listed, California Title 24 Part 6 Compliant, Energy Star Certified | Application | For Corridors, Foyers, Living Spaces, Closets, Hallways, Pantries, Stairways |
UPC | 197589423044 |
Packages
1 - UNIT - 1 |