![junjsbt4insww290criwlmw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/458929706.jpg?preset=medium)
ACUITY 4-inch 120V Juno SlimBasics JSBT Tapered Switchable White LED Surface Mount Disk Light, White
Description
Juno SlimBasics Tapered Surface Mount- Round, 4IN, Switchable CCT – 3000K, 4000K, and 5000K, 90+ CRI, Environment, Matte White
Specifications
Brand Name | Juno | Sub Brand | SlimBasics™ |
Item Name | Round Disk Light | Type | Switchable CCT, Tapered |
Voltage Rating | 120 V | Fixture Wattage | 10.5 W |
Lamp Type | LED | Number of Lamps | 1 |
Housing Finish | White | Series | JSBT |
Light Output | 830 lm | Average Life | 50000 hr |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 90 |
Mounting Type | Surface | Dimensions | 7.09 in W x 1.29 in D |
Standards | cETLus Listed, California Title 24 Part 6 Compliant, Energy Star Certified | Application | For Residential Single and Multi-Family, Light Commercial and Hospitality Spaces |
UPC | 197589425062 |
Packages
6 - UNIT - (6) |