![junjsbt6insww290criwlmw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/503085619.jpg?preset=medium)
ACUITY 275HYK 6-inch 120V JSBT SlimBasics™ Tapered Surface Mount LED Disk Light, White
Description
The Juno® SlimBasics™ 6in JSBT Slim Tapered Switchable White LED Disk Light is designed to be the lowest total installed cost solution for residential spaces. The matte white aluminum housing is aesthetically pleasing bringing a design element that blends with any décor. The JSBT features a switchable white color temperature switch on the back of the product allowing you to choose between three (3) easy color temperature adjustments (3000K Warm White, 4000K Cool White, or 5000K Daylight) making it a perfect solution for use in single-family, multi-family and light commercial spaces, including: kitchens, closets, hallways, bathrooms, laundry rooms and much more!
Specifications
Brand Name | Juno | Sub Brand | Contractor Select, SlimBasics™ |
Item Name | Tapered Switchable LED Disk Light | Type | Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 4.4 W |
Lamp Type | LED | Housing Finish | Matte White |
Series | JSBT | Average Life | 50000 hr |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 90+ |
Lens Type | Molded Polycarbonate | Lumens | 950 lm |
Mounting Type | Surface | Housing Material | Aluminum |
Dimensions | 8.39 in W x 1.34 H | Standards | ETL Listed, Energy Star Certified, California T24 JA8-2019 |
Application | For Closet, Showers, Bathrooms and Outdoor Soffits and Ceiling Covering Applications | UPC | 196182201622 |
Packages
6 - UNIT - (6) |